The Day Savers – A National Tradesmen Day Contest
Main product image of 1" PVC TBH Series True Union Ball Valve w/ Flanged Ends, UHMWHDPE Seats, FPM O-Ring, Manual Operation (Gray)
Magnifying glass
Hover image to zoom

1" PVC TBH Series True Union Ball Valve w/ Flanged Ends, UHMWHDPE Seats, FPM O-Ring, Manual Operation (Gray)

Brand:
Hayward
SKU:
TBH1100A0FV00UH
Rating:
(0)
Q&A:
(0)
1" PVC TBH Series True Union Ball Valve w/ Flanged Ends, UHMWHDPE Seats, FPM O-Ring, Manual Operation (Gray)
Magnifying glass
Hover image to zoom
$118.76 each
Out of Stock
Out of Stock
Get it Tue, Sep 15 - Tue, Sep 22
Size
1"
1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

Features:
  • Built with Ultra-High Molecular Weight High Density Polyethylene seats for PFAS Remediation
  • No PTFE or related lubricants used in assembly process
  • System2 Sealing Technology provides longer cycle life
  • 250 PSI / 16 Bar, non-shock at 70°F / 23°C full pressure rating
  • Consistent operating torque with adjustment-free design
  • Lockout/Tagout mechanism that secures directly to valve body for enhanced safety
  • ISO 5211 mounting flange simplifies actuation
  • Permanent markings, eliminates labels
  • Integral footpad for skid or panel mount
  • FPM seal
  • Double O-Ring stem seals
  • Reversible UHMWHDPE seat design

Specs

Material:

PVC

Seal:

FPM

Connection Type:

Flanged x Flanged

Size:

1"

Connection Method:

Flanged

Color:

Gray

Handle Style:

T-Handle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy