Apply to be a TradeMaster!
Main product image of 3 Speed, 1100 RPM CCW Blower Motor, 1/2 HP (115V), 1012119
Magnifying glass
Hover image to zoom

3 Speed, 1100 RPM CCW Blower Motor, 1/2 HP (115V), 1012119

SKU:
1012119
Rating:
(0)
Q&A:
(0)
3 Speed, 1100 RPM CCW Blower Motor, 1/2 HP (115V), 1012119
Magnifying glass
Hover image to zoom
$404.01 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
1012119 is an official OEM 3 Speed, 1100 RPM CCW Blower Motor, 1/2 HP (115V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Speeds:

3

Voltage:

115V

Horse Power:

1/2

RPM:

1100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy