Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
ICP Heil Quaker Parts
ICP Heil Quaker Control Boards
Fan Timer Control Board, 1014459
Brand:
Heil Quaker (ICP)
SKU:
1014459
Rating:
(3)
Q&A:
(0)
Hover image to zoom
1014459 has been discontinued
Discontinued April 2, 2025
This product was discontinued by the manufacturer.
Description
–
1014459 is an official OEM Fan Timer Control Board for ICP (Heil Quaker) HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2 Stage Vent Blower Assembly, 1014526
SKU:
1014526
Heil Quaker (ICP)
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Quick delivery compared to my local hvac supply houses
Supply House quicker delivery and better pricing than my local HVAC supply houses.
Buffloader77
Sacramento
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Fan controller board
It was awesome. Fit like a glove and worked perfectly! Thank You
Bill
Canton, OH
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I will purchase more parts from SupplyHouse
easy return policy and great customer service
yang
rockville MD
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video