Apply to be a TradeMaster!
Main product image of 1/8 HP 2 Speed Condenser Motor (840 RPM, 208/230V), 1053217
Magnifying glass
Hover image to zoom

1/8 HP 2 Speed Condenser Motor (840 RPM, 208/230V), 1053217

SKU:
1053217
Rating:
(5)
Q&A:
(0)
1/8 HP 2 Speed Condenser Motor (840 RPM, 208/230V), 1053217
Magnifying glass
Hover image to zoom
$265.25 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
840 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
1053217 is an official OEM 1/8 HP 2 Speed Condenser Motor (840 RPM, 208/230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Horse Power:

1/8

RPM:

840

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Excellent Products & Customer Service

The fan motor that I purchased was of OEM highly quality and a direct fit at a reasonable price. The customer service was impeccable.
Bill
Newton NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

perfect fit and working condition
jay
nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM to the rescue!

This motor installed easily and worked flawlessly. This ICP motor is installed inverted (shaft end up) and has a 5/8" shaft diameter and it is 2 speed making it special order through local ICP distribution, but it was immediately available at supplyhouse.com and arrived next day! W for me and my client! Thank you!
COOLEST
Killeen TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and fast shipping

The service person I contacted via the telephone was able to cross reference my motor number to a compatible model that was plug and play. Completed the job in under an hour with a major cleaning of the unit and fin straightening. Brought our dinosaur of a condenser back to life and saved myself over $700. Thanks for the assistance.
Sam (don't use your real name)
Basking Ridge, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for Heil condenser fan motor

This was drop-in down to the wiring length and connector. The shaft length was perfect. Much prefer the actual part rather than a universal option. Price was fair and elected to use expedited shipping. Could not be happier.
stevekat
Phila./S. Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy