Apply to be a TradeMaster!
Main product image of 1 HP CCW 3 Speed Blower Motor (1000 RPM, 208/230V), 1054585
Magnifying glass
Hover image to zoom

1 HP CCW 3 Speed Blower Motor (1000 RPM, 208/230V), 1054585

SKU:
1054585
Rating:
(1)
Q&A:
(0)
1 HP CCW 3 Speed Blower Motor (1000 RPM, 208/230V), 1054585
Magnifying glass
Hover image to zoom
$704.34 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
1000 RPM
Product Highlight: Rotation
CCW

Description

–
1054585 is an official OEM 1 HP CCW 3 Speed Blower Motor (1000 RPM, 208/230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

208/230V

Horse Power:

1

RPM:

1000

Rotation:

CCW

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

First off the customer service here is excellent. The motor bolted right up and has no issues. Works like it's supposed to. Will definitely shop here again.
Aaron
Redlands, Ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy