Apply to be a TradeMaster!
Main product image of 4 Speed, 1 HP, 1100 RPM CCW Blower Motor (208/230V), 1054586
Magnifying glass
Hover image to zoom

4 Speed, 1 HP, 1100 RPM CCW Blower Motor (208/230V), 1054586

SKU:
1054586
Rating:
(0)
Q&A:
(1)
4 Speed, 1 HP, 1100 RPM CCW Blower Motor (208/230V), 1054586
Magnifying glass
Hover image to zoom
$675.43 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V, 208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1 HP

Description

–
1054586 is an official OEM 4 Speed, 1 HP, 1100 RPM CCW Blower Motor (208/230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Type:

Blower

Product Type:

Motor

Horse Power:

1

RPM:

1100

Speeds:

4

Voltage:

230V

208V

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: SKU 1054586 Brand Heil Quaker (ICP) ...I need a blower wheel that will fit this blower motor... It maybe a 12 x 12 blower wheel with a 1 inch bore SKU: S1-026-25529-701 Brand: York I also have blower wheel SKU: 1011420 that I would like to return....

Asked by tim 7 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply

To set up the return, please call us at 1-888-757-4774 with your order # and we can assist there. To fine the correct blower wheel, we would need the model and serial # of your unit to pull up a parts list to see what the manufacturer recommends.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy