Apply to be a TradeMaster!
Main product image of 1-Phase CCW Blower Motor (2 Speed, 1/10 HP, 880 RPM, 230V), 1055139
Magnifying glass
Hover image to zoom

1-Phase CCW Blower Motor (2 Speed, 1/10 HP, 880 RPM, 230V), 1055139

SKU:
1055139
Rating:
(0)
Q&A:
(0)
1-Phase CCW Blower Motor (2 Speed, 1/10 HP, 880 RPM, 230V), 1055139
Magnifying glass
Hover image to zoom
$438.69 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/10 HP
Product Highlight: RPM
880 RPM
Product Highlight: Rotation
CCW

Description

–
1055139 is an official OEM 1-Phase CCW Blower Motor (2 Speed, 1/10 HP, 880 RPM, 230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Horse Power:

1/10

RPM:

880

Voltage:

230V

Phase:

1

Speeds:

2

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy