Apply to be a TradeMaster!
Main product image of Condenser Motor (1/3 HP, 208/230V, 1075 RPM), 1085926
Magnifying glass
Hover image to zoom

Condenser Motor (1/3 HP, 208/230V, 1075 RPM), 1085926

SKU:
1085926
Rating:
(4)
Q&A:
(0)
Condenser Motor (1/3 HP, 208/230V, 1075 RPM), 1085926
Magnifying glass
Hover image to zoom
$423.23 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1085926 is an official OEM Condenser Motor (1/3 HP, 208/230V, 1075 RPM) for ICP (Heil Quaker) HVAC equipment.

Specs

–
RPM:

1075

Voltage:

208/230V

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would use company again

Excellent customer service,know exactly what I needed.next day delivery was awesome
bob
pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks, very quick shipping and its just what we needed!

Works just as advertised thanks, keep up the good work!
Airtronics
Boise City, Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 stars

So far my favorite site to order parts, so easy to use and has so many products. Keep up the good work 🙌🏼
Kay Kay
Atlanta Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse Rockstars

The customer service and product quality of the items I have received from Supply House have consistently EXCEEDED my expectations (which are typically very high). Thank you for all your help and support for all my part needs.
Doug the DIYer
Iowa City, Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy