Apply to be a TradeMaster!
Main product image of 1/4 HP 2 Speed Condenser Motor (840 RPM, 208/230V), 1086404
Magnifying glass
Hover image to zoom

1/4 HP 2 Speed Condenser Motor (840 RPM, 208/230V), 1086404

SKU:
1086404
Rating:
(3)
Q&A:
(0)
1/4 HP 2 Speed Condenser Motor (840 RPM, 208/230V), 1086404
Magnifying glass
Hover image to zoom
$465.76 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
840 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
1086404 is an official OEM 1/4 HP 2 Speed Condenser Motor (840 RPM, 208/230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Horse Power:

1/4

RPM:

840

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exact part. On time. Best price. Supply House Rocks.

Ordered Monday Morning. Received next day!
Andy
Lerna, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received Exact Cond. Motor Next Day!

Customer's 5 Ton Heat Pump Condenser Fan Went Out On Father's (95 Degree Day. I Ordered Monday Morning. Received Exact OEM Part Tuesday. GREAT PRICE. GREAT SERVICE. WAY TO GO SUPPLYHOUSE!
Andy
Lerna,IL
2 years ago
Was this review helpful to you?

Good Product at a good price.

Customer service was very good. Fast shipping.
Mike
Tampa Fl
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy