Apply to be a TradeMaster!
Main product image of Fan - CCW, 3 Blades 1/2", 20" Diameter (28°), 1086407
Magnifying glass
Hover image to zoom

Fan - CCW, 3 Blades 1/2", 20" Diameter (28°), 1086407

SKU:
1086407
Rating:
(2)
Q&A:
(0)
Fan - CCW, 3 Blades 1/2", 20" Diameter (28°), 1086407
Magnifying glass
Hover image to zoom
$84.87 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Rotation
CCW

Description

–
1086407 is an official OEM Fan - CCW, 3 Blades 1/2", 20" Diameter (28°) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Number of Blades:

3

Diameter (Inches):

20"

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I am please with the service obtained by the staff.

The product, replaced was identical to the original version.
Will
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great HVAC Fan Blades

I bought this because I couldn't remove the existing fan from a failed motor (it had rusted on) and to buy the removal tool was only $5 cheaper. So I chose to buy the brand new fan blades instead that wouldn't be rusted at all. They were an exact match for the part I needed: ICP Central Air Conditioner Fan cc 20" 3b 1/2" 28 dis 1086407. Not to mention the fact they were BRAND NEW in beautiful shape, delivered in a nice box with lots of extra padding to protect them so they wouldn't get bent in shipping. Came with brand new tension screw and balance weights with lube on screw, wonderful. I love the way SupplyHouse delivers their goods! Way to go guys & gals!!!
JDogg
Seattle, WA
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy