Apply to be a TradeMaster!
Main product image of 2 Speed Condenser Motor (1075 RPM, 1/3 HP, 230V), 1172201
Magnifying glass
Hover image to zoom

2 Speed Condenser Motor (1075 RPM, 1/3 HP, 230V), 1172201

SKU:
1172201
Rating:
(1)
Q&A:
(0)
2 Speed Condenser Motor (1075 RPM, 1/3 HP, 230V), 1172201
Magnifying glass
Hover image to zoom
$288.08 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1172201 is an official OEM 2 Speed Condenser Motor (1075 RPM, 1/3 HP, 230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Speeds:

2

Voltage:

230V

RPM:

1075

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great service on warranty

This motor went out in 10 months after I purchased it with a 12 month warranty. I called and they shipped a new one right away. It came within 5 days took the old one off, installed the new one and shipped the old one with a supplied labeled ups sticker in the same box the new one came with. simple and easy
steve
california
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy