Apply to be a TradeMaster!
Main product image of Condenser Motor (1/5 HP, 1075 RPM, 208/230V), 1086486
Magnifying glass
Hover image to zoom

Condenser Motor (1/5 HP, 1075 RPM, 208/230V), 1086486

SKU:
1086486
Rating:
(5)
Q&A:
(0)
Condenser Motor (1/5 HP, 1075 RPM, 208/230V), 1086486
Magnifying glass
Hover image to zoom
$377.88 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
1086486 is an official OEM Condenser Motor (1/5 HP, 1075 RPM, 208/230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Horse Power:

1/5

RPM:

1075

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fan - CW, 18" 3 Blades 1/2", 28° Pitch, 1085958
SKU: 1085958
Heil Quaker (ICP)

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

exact fit replacement - perfect

Excellent product. It was delivered next day as promised.
Dan
Greenfield, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping!!! Perfect fit

Exact fit and easy to install, will be doing future Orders from this site++++++
Hector
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit. Quick shipment and delivery

As described, fairly priced, quickly shipped and a perfect fit. A++
oldscruffy
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fast Shipping. Shipped the same day from NY and received next day in Michigan. Installed and working perfectly. Strongly recommended!
Jason
Troy, MI
7 years ago
Was this review helpful to you?

great service

exact fit,relacement could not have been easier
simple man
alma,ar
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy