Apply to be a TradeMaster!
Main product image of Condenser Fan Motor (230V, 1/8 HP), 1086597
Magnifying glass
Hover image to zoom

Condenser Fan Motor (230V, 1/8 HP), 1086597

SKU:
1086597
Rating:
(2)
Q&A:
(0)
Condenser Fan Motor (230V, 1/8 HP), 1086597
Magnifying glass
Hover image to zoom
$450.10 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/8 HP

Description

–
1086597 is an official OEM Condenser Fan Motor (230V, 1/8 HP) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

230V

Horse Power:

1/8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit

Replacement condenser fan motor was right on, I fit perfectly. Price was good and fast shipping from supplyhouse.com, great service.
Peter R.
Ludlow, Ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was satisfied

No problem
Wood construction
Okla city ok
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy