Apply to be a TradeMaster!
Main product image of 3-Phase Blower Motor (1.5 HP, 1725 RPM, 208-460V), 1131560
Magnifying glass
Hover image to zoom

3-Phase Blower Motor (1.5 HP, 1725 RPM, 208-460V), 1131560

SKU:
1131560
Rating:
(0)
Q&A:
(0)
3-Phase Blower Motor (1.5 HP, 1725 RPM, 208-460V), 1131560
Magnifying glass
Hover image to zoom
$406.27 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 460v
Product Highlight: Horse Power
1.5, 1-1/2 HP
Product Highlight: RPM
1725 RPM

Description

–
1131560 is an official OEM 3-Phase Blower Motor (1.5 HP, 1725 RPM, 208-460V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Horse Power:

1.5

1-1/2

RPM:

1725

Voltage:

208V

460v

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy