Apply to be a TradeMaster!
Main product image of 3-1/2" WC NG Gas Valve (24V), 1149021
Magnifying glass
Hover image to zoom

3-1/2" WC NG Gas Valve (24V), 1149021

SKU:
1149021
Rating:
(1)
Q&A:
(0)
3-1/2" WC NG Gas Valve (24V), 1149021
Magnifying glass
Hover image to zoom
$438.59 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V

Description

–
1149021 is an official OEM 3-1/2" WC NG Gas Valve (24V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Product Type:

Gas Valve

Fuel Type:

Natural Gas

Voltage:

24V

Water Column ("WC):

3.5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pipe bushing on web site photo but not included

The reducer bushings necessary to install the gas valve were shown on the web site but not part of the assembly. So why show them. This is misleading.
Ed
Granger, Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy