Apply to be a TradeMaster!
Main product image of Condenser Fan Motor (840 RPM, 230V, 1/4 HP), 1172200
Magnifying glass
Hover image to zoom

Condenser Fan Motor (840 RPM, 230V, 1/4 HP), 1172200

SKU:
1172200
Rating:
(1)
Q&A:
(0)
Condenser Fan Motor (840 RPM, 230V, 1/4 HP), 1172200
Magnifying glass
Hover image to zoom
$274.63 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
840 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
1172200 is an official OEM Condenser Fan Motor (840 RPM, 230V, 1/4 HP) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

230V

Horse Power:

1/4

RPM:

840

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is my new "Go To" website for household stuff

I purchased an a/c condenser fan motor (I wrote down all the info from the seized/original motor data plate to use to make sure I ordered the correct part). SupplyHouse.com was an easy purchase. Their website is very user friendly to find what I needed, and the item description of their products is detailed so I could make sure I ordered the correct replacement part. Checkout, payment, and shipping selection could not have been easier compared to other websites. I installed the motor, and it has been working flawlessly since installation. I have found my new "Go To" website when I need something for the house. I highly recommend!
Get r done
Panama City, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy