Apply to be a TradeMaster!
Main product image of 5+40 MFD Round Run Capacitor (440V), 1172120
Magnifying glass
Hover image to zoom

5+40 MFD Round Run Capacitor (440V), 1172120

SKU:
1172120
Rating:
(2)
Q&A:
(0)
5+40 MFD Round Run Capacitor (440V), 1172120
Magnifying glass
Hover image to zoom
$20.25 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
5+40 MFD
Product Highlight: Shape
Round

Description

–
1172120 is an official OEM 5+40 MFD Round Run Capacitor (440V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Product Type:

Capacitor

MFD:

5+40

Voltage:

440v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
440V Round Dual Capacitor 40/5 MFD, P291-4054RS
SKU: P291-4054RS
440v

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Worked great on my a.c. condensor.
Joe
Erie, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

Very smooth transaction. I would recommend!…just did!
JC
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy