Apply to be a TradeMaster!
Main product image of 2 Speed Condenser Motor (230V, 1/5 HP), 1172508
Magnifying glass
Hover image to zoom

2 Speed Condenser Motor (230V, 1/5 HP), 1172508

SKU:
1172508
Rating:
(1)
Q&A:
(0)
2 Speed Condenser Motor (230V, 1/5 HP), 1172508
Magnifying glass
Hover image to zoom
$415.48 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/5 HP

Description

–
1172508 is an official OEM 2 Speed Condenser Motor (230V, 1/5 HP) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

230V

Horse Power:

1/5

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect ICP Condenser motor replacement

Exact part to original. Perfect fit, perfect connections. Best of all perfect performance
MRRDeac
KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy