Apply to be a TradeMaster!
Main product image of CW 48 Condenser Motor (1 Phase, 1/12 HP, 800 RPM, 230V), 1173716
Magnifying glass
Hover image to zoom

CW 48 Condenser Motor (1 Phase, 1/12 HP, 800 RPM, 230V), 1173716

SKU:
1173716
Rating:
(3)
Q&A:
(0)
CW 48 Condenser Motor (1 Phase, 1/12 HP, 800 RPM, 230V), 1173716
Magnifying glass
Hover image to zoom
$391.16 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
800 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/12 HP

Description

–
1173716 is an official OEM CW 48 Condenser Motor (1 Phase, 1/12 HP, 800 RPM, 230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Horse Power:

1/12

RPM:

800

Voltage:

230V

Phase:

1

Speeds:

1

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Supplyhouse equals excellent customer service

Perfect fit. Excellent customer experience. Quick shipping, and was willing to ship a new one over a broken bolt but i was able to use old bolt to properly install motor.
Charlie
Wv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection

Fast shipping and good prices
Apoco
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product and price

got this for my sons a/c unit works great exact specs as original best price I found online and got here earlier than expected
Chris
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy