Apply to be a TradeMaster!
Main product image of 1/4 HP Condenser Motor (1 PH, 825 RPM, 208-230V), 1173779
Magnifying glass
Hover image to zoom

1/4 HP Condenser Motor (1 PH, 825 RPM, 208-230V), 1173779

SKU:
1173779
Rating:
(2)
Q&A:
(0)
1/4 HP Condenser Motor (1 PH, 825 RPM, 208-230V), 1173779
Magnifying glass
Hover image to zoom
$494.78 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
1173779 is an official OEM 1/4 HP Condenser Motor (1 PH, 825 RPM, 208-230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Horse Power:

1/4

RPM:

825

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very good price quick delivery and well packagef

Used in my central air conditioner. It was an exact replacement for the condensing coil fan. Worked perfectly.
Buddy
Fayetteville NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yea

Totally satisfied with OEM product carrier
Master plumber
Sedona Arizona plus Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy