Apply to be a TradeMaster!
Main product image of Limit Switch, 180°F, 1176906
Magnifying glass
Hover image to zoom

Limit Switch, 180°F, 1176906

SKU:
1176906
Rating:
(0)
Q&A:
(0)
Limit Switch, 180°F, 1176906
Magnifying glass
Hover image to zoom
$16.56 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
1176906 is an official OEM Limit Switch, 180°F for ICP (Heil Quaker) HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

220°F Auto Limit Switch, 1320367
SKU: 1320367
Heil Quaker (ICP)

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy