Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
ICP Heil Quaker Parts
ICP Heil Quaker Motors & Parts
Blower Motor (1200 RPM, 1/2 HP, 230V), 1179682
Brand:
Heil Quaker (ICP)
SKU:
1179682
Rating:
(0)
Q&A:
(0)
1179682 has been discontinued
Discontinued September 8, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
208-230v 1/2hp Variable Motor, 1190589
Brand:
Heil Quaker (ICP)
SKU:
1190589
(0)
Order by
today
, receive 3 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
230V
1/2 HP
1200 RPM
Description
–
1179682 is an official OEM Blower Motor (1200 RPM, 1/2 HP, 230V) for ICP (Heil Quaker) HVAC equipment.
Specs
–
Horse Power:
1/2
RPM:
1200
Voltage:
230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video