Apply to be a TradeMaster!
Main product image of Inducer Motor (115V, 3000 RPM), 1186529
Magnifying glass
Hover image to zoom

Inducer Motor (115V, 3000 RPM), 1186529

SKU:
1186529
Rating:
(2)
Q&A:
(0)
Inducer Motor (115V, 3000 RPM), 1186529
Magnifying glass
Hover image to zoom
$78.70 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM

Description

–
1186529 is an official OEM Inducer Motor (115V, 3000 RPM) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

115V

RPM:

3000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Inducer Fan, 1183442
SKU: 1183442
Heil Quaker (ICP)

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

did not match up

The product did not fit my unit, although the order number is correct. it is slightly larger than the unit on my burner.
Mel
Long Island, NY
6 years ago
Was this review helpful to you?

Exactly as described!

Very quick shipping, amazing customer service!
Jc
Detroit, Mi
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy