Apply to be a TradeMaster!
Main product image of Inducer Motor Assembly (3450 RPM, 115V), 1708611
Magnifying glass
Hover image to zoom

Inducer Motor Assembly (3450 RPM, 115V), 1708611

SKU:
1708611
Rating:
(1)
Q&A:
(0)
Inducer Motor Assembly (3450 RPM, 115V), 1708611
Magnifying glass
Hover image to zoom
$1,022.13 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM

Description

–
1708611 is an official OEM Inducer Motor Assembly (3450 RPM, 115V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

115V

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

only if I couldn't find an aftermarket part.....

I expected to see this blower silver plated as it was so much more expensive than other similar units. Yes it fit and works fine but I think I was gouged by the manufacturer. WHY can't these be sold by a secondary manf.?
Rode
McHenry, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy