Apply to be a TradeMaster!
Main product image of 4-Speed Blower Motor (1/2 HP, 1050 RPM, 115V), 613136
Magnifying glass
Hover image to zoom

4-Speed Blower Motor (1/2 HP, 1050 RPM, 115V), 613136

SKU:
613136
Rating:
(3)
Q&A:
(0)
4-Speed Blower Motor (1/2 HP, 1050 RPM, 115V), 613136
Magnifying glass
Hover image to zoom
$414.26 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1050 RPM

Description

–
613136 is an official OEM 4-Speed Blower Motor (1/2 HP, 1050 RPM, 115V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Horse Power:

1/2

RPM:

1050

Voltage:

115V

Speeds:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

would buy again

original equipment fit
Sam
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit in a tempstart furnace

Just another great experience with Supply House. 1.) Motor was in stock. 2.) Shipping was fast, 2 day (...I kinda needed that). Delivery time frame was WAY out by some local outlets... at least a week. 3.) Price was cheaper at Supply House. 4.) Perfect description and fit for my furnace. The people at Supply house assist with much more than just a part number order. They made sure the motor was a direct fit, it was definitely in stock, and that I could receive it asap. I look forward to buying again from Supply House. Thanks again to all at Supply House.
Rob
erie, pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Price!

Purchased this motor to replace my 30 years old one. The AC contractor told me it is hard to find this motor since my furnace is 30 years old. Instead of finding a motor for me, he just tried to sell me the new furnace. Went online to search for the replaced motor and came across SupplyHouse.com which only the one that had one in stock. The price is excelent and the shipping is as promised. The motor matched exactly the old and been working great so far. Recommended!
RHN
Chino Hills CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy