Apply to be a TradeMaster!
Main product image of Blower Motor (1HP, 208-230Vac, CCW, 1 Phase, 48 Frame), 1179597
Magnifying glass
Hover image to zoom

Blower Motor (1HP, 208-230Vac, CCW, 1 Phase, 48 Frame), 1179597

SKU:
1179597
Rating:
(0)
Q&A:
(0)
Blower Motor (1HP, 208-230Vac, CCW, 1 Phase, 48 Frame), 1179597
Magnifying glass
Hover image to zoom
$703.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Band
Product Highlight: Amperage
7.6 Amps

Description

–
1179597 is an official OEM Blower Motor (1HP, 208-230Vac, CCW, 1 Phase, 48 Frame) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Product Type:

Blower Motor

Horse Power:

1

Voltage:

208/230V

Rotation:

CCW

Phase:

1

Frame:

48

Amperage:

7.6

Shaft Size:

1/2" x 4"

Mount:

Band

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy