Apply to be a TradeMaster!
Main product image of 5 Speed Motor (1 HP, 115V, 1075 RPM), 1186933
Magnifying glass
Hover image to zoom

5 Speed Motor (1 HP, 115V, 1075 RPM), 1186933

SKU:
1186933
Rating:
(1)
Q&A:
(0)
5 Speed Motor (1 HP, 115V, 1075 RPM), 1186933
Magnifying glass
Hover image to zoom
$1,060.90 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1 HP

Description

–
1186933 is an official OEM 5 Speed Motor (1 HP, 115V, 1075 RPM) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

115V

Horse Power:

1

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact replacement for Tempstar Furnace

Matched exactly to the Oem 5sp Motor that no one Else had. The other Companies were offering Rescue motors but when the customer wants oem, Supply house delivered! Fast shipping as well!
Be comfy Heating & Cooling
Middletown, Oh
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy