Apply to be a TradeMaster!
Main product image of 1/3 HP Blower Motor (1 PH, 1200 RPM, 230V), 1190585
Magnifying glass
Hover image to zoom

1/3 HP Blower Motor (1 PH, 1200 RPM, 230V), 1190585

SKU:
1190585
Rating:
(3)
Q&A:
(0)
1/3 HP Blower Motor (1 PH, 1200 RPM, 230V), 1190585
Magnifying glass
Hover image to zoom
$670.75 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1200 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1190585 is an official OEM 1/3 HP Blower Motor (1 PH, 1200 RPM, 230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
RPM:

1200

Horse Power:

1/3

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

5632

US-NIDEC 5632 is a better cheaper replacement for this motor
Electric Motor
IL
5 months ago
Was this review helpful to you?

yes

work as it should
charles
Charlotte nc
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit

hope this motor outlasts the original
fred
covington, ga
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy