Apply to be a TradeMaster!
Main product image of 208-230v 1 Phase 1/4 HP 1100 RPM Motor, 1191330
Magnifying glass
Hover image to zoom
208-230v 1 Phase 1/4 HP 1100 RPM Motor, 1191330
Magnifying glass
Hover image to zoom
$255.56 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1100 RPM
Product Highlight: Voltage
230V, 208V, 208/230V
Product Highlight: Horse Power
1/4 HP

Description

–

1191330 is an official OEM 208-230v 1 Phase 1/4 HP 1100 RPM Motor for ICP (Heil Quaker) HVAC equipment.

Specs

–
RPM:

1100

Voltage:

230V

208V

208/230V

Horse Power:

1/4

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy