Shop Resideo Sale
Main product image of Condenser Motor (825 RPM, 230V, 1/4 HP), 1191333
Magnifying glass
Hover image to zoom

Condenser Motor (825 RPM, 230V, 1/4 HP), 1191333

SKU:
1191333
Rating:
(1)
Q&A:
(0)
Condenser Motor (825 RPM, 230V, 1/4 HP), 1191333
Magnifying glass
Hover image to zoom
$370.03 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
1191333 is an official OEM Condenser Motor (825 RPM, 230V, 1/4 HP) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

230V

Horse Power:

1/4

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great replacement part fast shipping

This motor is a great improvement over the stock motor. It ramps up slowly and as much quieter. Supply house was a great help and it arrived quickly thanks for saving Thanksgiving.
JP
Clearwater FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy