Apply to be a TradeMaster!
Main product image of Motor (3 Speed, 1 Phase, 3/4 HP, 1075 RPM), 1193009
Magnifying glass
Hover image to zoom

Motor (3 Speed, 1 Phase, 3/4 HP, 1075 RPM), 1193009

SKU:
1193009
Rating:
(3)
Q&A:
(0)
Motor (3 Speed, 1 Phase, 3/4 HP, 1075 RPM), 1193009
Magnifying glass
Hover image to zoom
$512.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
1193009 is an official OEM Motor (3 Speed, 1 Phase, 3/4 HP, 1075 RPM) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Speeds:

3

Horse Power:

3/4

Phase:

1

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

ONLY online seller that had overnight shipping!

this was EMERGENT - My fan went out and it was 7 degrees outside! Everywhere else had earliest available shipping in 10 days. SupplyHouse shipped it OVERNIGHT! Worked perfectly - furnace is back to life! Thank you SH!
Dr W
Chicago, IL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Central Air Repair

I am a DIY person. The parts that I ordered fit perfectly and ordering was easy.
Fred
Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement

It is exactly fit.
Suam
Atlanta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy