Apply to be a TradeMaster!
Main product image of 12" x 12" CCW Blower Wheel w/ 1/2" Bore, 2120368
Magnifying glass
Hover image to zoom

12" x 12" CCW Blower Wheel w/ 1/2" Bore, 2120368

SKU:
2120368
Rating:
(1)
Q&A:
(0)
12" x 12" CCW Blower Wheel w/ 1/2" Bore, 2120368
Magnifying glass
Hover image to zoom
$297.22 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Rotation
CCW

Description

–
2120368 is an official OEM 12" x 12" CCW Blower Wheel w/ 1/2" Bore for ICP (Heil Quaker) HVAC equipment.

Specs

–
Size:

12" x 12"

Rotation:

CCW

Bore:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I wouldn't buy again due to damage

Installed blower wheel to find it was unbalanced. I expect an undamaged part when I am two stories off the ground while installing a part.
Pal
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy