Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A036AKA6 Parts - Heil Quaker (ICP) Central Air Conditioner
Brand:
Heil Quaker (ICP)
SKU:
A036AKA6
Description
–
Heil Quaker (ICP) Central Air Conditioner A036AKA6
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
Clamp 2 1/2" Od, 1172735
SKU:
1172735
Heil Quaker (ICP)
1 Pole 25 AMP Contactor (24V), 1050699
SKU:
1050699
Heil Quaker (ICP)
3+35 MFD Dual Round Run Capacitor (440V), 1172094
SKU:
1172094
Heil Quaker (ICP)
Fan - CW, 18" 3 Blades 1/2", 28° Pitch, 1085958
SKU:
1085958
Heil Quaker (ICP)
Lug Ground Replacement, 1172300
SKU:
1172300
Heil Quaker (ICP)
Suction Line Service Valve, 1085991
SKU:
1085991
Heil Quaker (ICP)
Plug Comp Wire (SM) S, 1083654
SKU:
1083654
Heil Quaker (ICP)
1 Phase Condenser Motor (1/5 HP, 230V), 1172251
SKU:
1172251
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video