Apply to be a TradeMaster!
Main product image of 3+35 MFD Dual Round Run Capacitor (440V), 1172094
Magnifying glass
Hover image to zoom

3+35 MFD Dual Round Run Capacitor (440V), 1172094

SKU:
1172094
Rating:
(3)
Q&A:
(0)
3+35 MFD Dual Round Run Capacitor (440V), 1172094
Magnifying glass
Hover image to zoom
$36.38 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
3+35 MFD
Product Highlight: Shape
Round

Description

–
1172094 is an official OEM 3+35 MFD Dual Round Run Capacitor (440V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Product Type:

Capacitor

MFD:

3+35

Voltage:

440v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 3+35 MFD Dual Round Run Capacitor (440V), 1172094
3+35 MFD Dual Round Run Capacitor (440V), 1172094
SKU: 1172094
(3)
3+35
440v
Round

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Slightly smaller than the original.

I replaced the original 27-year old capacitor at the same time as the contactor knowing that hot temperatures over 100 were headed my way. The old capacitor was a bit bigger so the mounting strap wasn't quite right. I ended up ordering the Supco CSX4 Capacitor Shelf 4 pack to mount the capacitor properly. Works like a charm!
Big Boy 67401
Salina, KS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

Arrived on time and all the specs were a perfect match although the size was a little smaller so I just used a smaller clamp. Wire hook ups were well marked and a perfect match. It started the motor right away and has been working great. Now my house is cool
shade tree HVAC
Ft Collins colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Fast Shipping. Shipped the same day from NY and received next day in Michigan. Installed and working perfectly. Strongly recommended!
Jason
Troy, MI
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy