Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A042AKA1 Parts - Heil Quaker (ICP) Central Air Conditioner
Brand:
Heil Quaker (ICP)
SKU:
A042AKA1
Description
–
Heil Quaker (ICP) Central Air Conditioner A042AKA1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
5
Replacement Parts
Fan - CW, 18" 3 Blades 1/2", 28° Pitch, 1085958
SKU:
1085958
Heil Quaker (ICP)
Contactor 35A (24V), 1050839
SKU:
1050839
Heil Quaker (ICP)
Condenser Motor (1/5 HP, 1075 RPM, 208/230V), 1086486
SKU:
1086486
Heil Quaker (ICP)
3+40 MFD Round Run Capacitor (440V), 1172095
SKU:
1172095
Heil Quaker (ICP)
Plug Comp Wire (SM) S, 1083654
SKU:
1083654
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video