Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AJ036G4 Parts - Heil Quaker (ICP) Central Air Conditioner
Brand:
Heil Quaker (ICP)
SKU:
AJ036G4
Description
–
Heil Quaker (ICP) Central Air Conditioner AJ036G4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
1 Pole 25 AMP Contactor (24V), 1050699
SKU:
1050699
Heil Quaker (ICP)
Clamp 2 1/2" Od, 1172735
SKU:
1172735
Heil Quaker (ICP)
06S-05S Liquid Service Valve, 1080999
SKU:
1080999
Heil Quaker (ICP)
Low Pressure Switch Replacement, 1071932
SKU:
1071932
Heil Quaker (ICP)
1/8 HP 2 Speed Condenser Motor (840 RPM, 208/230V), 1053217
SKU:
1053217
Heil Quaker (ICP)
Motor Mount Replacement, 1081813
SKU:
1081813
Heil Quaker (ICP)
Suction Line Service Valve, 1080995
SKU:
1080995
Heil Quaker (ICP)
2 Speed Fan Control w/ 12" Cap, 1053553
SKU:
1053553
Heil Quaker (ICP)
1 PH, R22 Compressor, 31300 BTU (208/230V)
SKU:
ZR32K5E-PFV-800
Copeland
Plug Comp Wire (SM) S, 1083654
SKU:
1083654
Heil Quaker (ICP)
26" 2 Blade Fan, 1085840
SKU:
1085840
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video