Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G4P018A3B1 Parts - Heil Quaker (ICP) Packaged Unit/RTU
Brand:
Heil Quaker (ICP)
SKU:
G4P018A3B1
Description
–
Heil Quaker (ICP) Packaged Unit/RTU G4P018A3B1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
1 Pole 25 AMP Contactor (24V), 1050699
SKU:
1050699
Heil Quaker (ICP)
Combined System Relay - DPDT, 24V, 1000742
SKU:
1000742
Heil Quaker (ICP)
Spark Electrode Wire Assembly, 1160128
SKU:
1160128
Heil Quaker (ICP)
Tube Sensor - Air Pressure Hose 1/8" x 24", 1003687
SKU:
1003687
Heil Quaker (ICP)
Limit Switch, 135-30F, 1065295
SKU:
1065295
Heil Quaker (ICP)
10 Ft. Pilot Tube, 64930
SKU:
64930
Heil Quaker (ICP)
1/50 HP Inducer Motor (3000 RPM, 230V), 1054268
SKU:
1054268
Heil Quaker (ICP)
Blower Extension Replacement, 1054461
SKU:
1054461
Heil Quaker (ICP)
Intermittent Pilot Control, S8610U3009
SKU:
S8610U3009
Resideo
3-Section Burner Kit, 1149463
SKU:
1149463
Heil Quaker (ICP)
Fan Orifice/Shroud, 1065724
SKU:
1065724
Heil Quaker (ICP)
10" x 6" x 1/2" CW Blower Wheel, 611795
SKU:
611795
Heil Quaker (ICP)
1/6 HP 48Y Blower Motor (1 PH, 1100 RPM, 230V), 1082491
SKU:
1082491
Heil Quaker (ICP)
Rollout Limit Switch L300F M/R, 1013102
SKU:
1013102
Heil Quaker (ICP)
Pilot Burner, 1149944
SKU:
1149944
Heil Quaker (ICP)
Terminal Board, 612254
SKU:
612254
Heil Quaker (ICP)
Blower Gasket, 607014
SKU:
607014
Heil Quaker (ICP)
3 Tube SS Heat Exchanger w/ Burner Assembly, 1172644
SKU:
1172644
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video