Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
NDGK125KK03 Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
NDGK125KK03
Description
–
Heil Quaker (ICP) Furnace NDGK125KK03
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
35
Replacement Parts
Wiring Harness HSI S, 1003988
SKU:
1003988
Heil Quaker (ICP)
5.6" OAO PSC Direct Drive Fan & Blower Motor (115V, 1/2-1/6 HP, 1075 RPM)
SKU:
5460-USMOTORS
US Motors
Flue Baffle for Heat Exchanger, 613082
SKU:
613082
Heil Quaker (ICP)
O-Ring, 1000599
SKU:
1000599
Heil Quaker (ICP)
Tube Sensor - Air Pressure Hose 1/8" x 24", 1003687
SKU:
1003687
Heil Quaker (ICP)
Blower Vent Hardware Kit, 1150984
SKU:
1150984
Heil Quaker (ICP)
Neutralizer Rocks, 612827
SKU:
612827
Heil Quaker (ICP)
#54 LP Orifice 10-PACK, 1147472
SKU:
1147472
Heil Quaker (ICP)
Motor Mounting Kit, 609227
SKU:
609227
Heil Quaker (ICP)
1/2" Tee Male, 612696
SKU:
612696
Heil Quaker (ICP)
Terminal Board, 612254
SKU:
612254
Heil Quaker (ICP)
12" x 11" x 5/8" CW Blower Wheel, 89726
SKU:
89726
Heil Quaker (ICP)
5 MFD Oval Run Capacitor (370V)
SKU:
12005
MARS
Bracket HSI, 1003363
SKU:
1003363
Heil Quaker (ICP)
Combined System Relay - DPDT, 24V, 1000742
SKU:
1000742
Heil Quaker (ICP)
Vent Pressure Switch SK, 1000744
SKU:
1000744
Heil Quaker (ICP)
1/4" Barb Connection SPST Pressure Switch, 1000743
SKU:
1000743
Heil Quaker (ICP)
Coupling Hose 2" Fitting x 2" Long, 1002522
SKU:
1002522
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video