Shop Resideo Sale
Main product image of 5.6" OAO PSC Direct Drive Fan & Blower Motor (115V, 1/2-1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" OAO PSC Direct Drive Fan & Blower Motor (115V, 1/2-1/6 HP, 1075 RPM)

Brand:
US Motors
SKU:
5460-USMOTORS
Rating:
(8)
Q&A:
(0)
5.6" OAO PSC Direct Drive Fan & Blower Motor (115V, 1/2-1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$146.08 each
In Stock
In Stock
Get 97 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 - 1/6 HP
Product Highlight: Amperage
7.3 Amps

Description

–
Residential and commercial direct drive fans and blowers.

Features:
  • Stud Extensions on Popular Models
  • Designed for use with 370v Capacitors
  • Class B Insulation
  • 24" Leads
  • Continuous Duty, Air Over
  • Bearings Have All Angle THrust System
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Connection and Capacitor Information Furnished in the Nameplate Data
  • 2.5" Diameter Hub Rings Included
  • All Angle Mount

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/2 - 1/6

RPM:

1075

Phase:

1

Speeds:

4

Amperage:

7.3

Rotation:

Reversible

Enclosure Type:

Open Air Over

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Phase
Permanent Split Capacitor
115V
1/2 - 1/6
1075
1
Permanent Split Capacitor
115V
1/2 - 1/6
1075
1

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy again.

Best universal motor
shoes
Racine, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Worked perfectly, delivered in a timely manner.
Cisco
Lubbock
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Part fit perfectly in place of the OEM motor
Tim R
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

Have bought numerous items to fix home appliances over the years from SupplyHouse.com and all items have come quickly and solved the issue at hand.
Tim
Allentown, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great for a fraction of the cost

This motor fit great in my Payne furnace, saving me several hundred dollars compared to the "official" replacement motor. It shipped the same day I ordered and arrived the next day, so I was able to get my home AC up and running again.
Will
Detroit MI
6 years ago
Was this review helpful to you?

Quick service

Ordered a rescue motor for a furnace blower that was failing. Very quick service with excellent delivery time. Exactly what I was expecting. Rescue motors are not the quietest, but get the job done in a pinch. And much less expensive.
Tears
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price on the internet,and shipping was early too!

I knew what I was buying with this product so it was easy to know exactly what I was looking for. Best price these are manufactures original products not white boxed or used brand new in a box with manufactures warranty don't be confused by other sales!
Dadoo4u
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rescue Motor

I've been stocking this brand/model of "Rescue" motor for the last 10 years and have installed somewhere around 150-200 of these motors in that time. Have not had to go back on a single one because of a quality/failure issue.
MikeyD
St. Paul, MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy