Apply to be a TradeMaster!
Main product image of Multipurpose Heavy Industrial Tape Dope, 3/4" x 500"
Magnifying glass
Hover image to zoom

Multipurpose Heavy Industrial Tape Dope, 3/4" x 500"

Brand:
Hercules
SKU:
15136
Rating:
(7)
Q&A:
(1)
Multipurpose Heavy Industrial Tape Dope, 3/4" x 500"
Magnifying glass
Hover image to zoom
$14.46 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
500" Length
Product Highlight: Size
3/4" x 500"
Product Highlight: Temperature Range (F)
-450°F - 500°F
Product Highlight: Max Pressure (PSI)
10000 MAX PSI
Product Highlight: Color
White

Description

–
This high-density genuine tape dope is the best tape sealant available, and is specified by many industrial users, utilities, and government agencies. At 3 mil thick, it requires far fewer wraps than cheaper tapes.

Features
  • Easy-to-use - for sealing all types of threaded pipe, valves, fittings, accessories and controls, including those made from steel, galvanized and black iron, brass, copper, aluminum, stainless steel, glass, monel, synthetic rubber, and all plastics.
  • Appropriate for pipes carrying: acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical.
  • Long shelf life.
  • Self-lubricating, with excellent dielectric properties which minimize galvanic action.
  • Made with PTFE.
  • Will not harden, crack, or crumble, clean break-off; no shredding.
  • Will not contaminate material in pipes.
  • Protects against any chemical corrosive action, and is not affected by weather.
  • Non-toxic.
  • Performs over a temperature range of -450º to 500º F; 10,000 psi.
  • Meets Mil Spec. MIL-T-27730A.
  • White color for universal use.

Specs

–
Width:

3/4"

Length (Inches):

500"

Size:

3/4" x 500"

Temperature Range (F):

-450°F - 500°F

Max Pressure (PSI):

10000

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good Teflon Tape

This teflon tape dope seems to work the best, I have tried other brands, but prefer this brand
steve
cleveland, ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive but good

This stuff costs more but one wrap and you are good to go
JB
Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Seal

One time around and it's good to go
JB
Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best stuff on the market

One loop around always works
Jim the rancher
Cleveland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best!

Hands down, the best tape dope out there. Been using this for over 30 years. Nothing even comes close.
PDV2
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thick

Much thicker than regular teflon tape. Easier to use as a result and only one turn is needed. I used it to seal copper to steel fittings and some black pipe fittings. No issues.
DementedDad
Texas
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seals better than the cheaper varieties

Tape is thicker than most tape available at the Big Box stores so it seals better anduses much less tape
JD
BlandonPa
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What color is this tape,please? I'm looking for a pipe thread tape that a coworker used on a job about a month ago that had pipe dope already on the tape itself. He swears it was blue.

Asked by Mark 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

15124 is white.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy