Apply to be a TradeMaster!
Main product image of Real Tuff Thread Sealant, Brush-in-Cap (32 oz.)
Magnifying glass
Hover image to zoom

Real Tuff Thread Sealant, Brush-in-Cap (32 oz.)

Brand:
Hercules
SKU:
15632
Rating:
(20)
Q&A:
(4)
Real Tuff Thread Sealant, Brush-in-Cap (32 oz.)
Magnifying glass
Hover image to zoom
$64.93 each
In Stock
In Stock
Get 10 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Max Pressure (PSI)
12000 (Hydraulic) MAX PSI

Description

–
Real Tuff Thread Sealant, Brush-in-Cap (32 oz.)

Note: Brush-in-cap

Product Features:
  • Multi-purpose thread sealant formulated with the highest percentage PTFE content on the market. (PTFE particles fill cracks and tiny thread imperfections - providing superior lubricating and sealing properties).
  • Leak-free joints can be tested and put into service immediately
  • Holds tight against vibration, expansion, and contraction
  • Brushable, non-separating, will not run or drip from joints
  • Soft set; no cure time required
  • Withstands temperatures from -50ºF to 500ºF (on steel pipe), and pressures of 12,000 psi (hydraulic), 2600 psi (gas)
  • For use with liquids, including acids and alkalis and gases (except oxygen)
  • For use on metals, including galvanized steel, black iron, aluminum, copper, brass, stainless steel and on PVC, ABS, and CPVC plastics (for use on specific brands of CPVC pipe, verify suitability with pipe manufacturer)
  • Superior anti-galling properties with stainless steel
  • Excellent resistance to strong acids, alkalis and ketones
  • Non-flammable and contains no heavy metals or volatile solvents
  • Certified to ANSI/NSF Standard 61, safe for drinking water lines
  • Meets Fed. Spec. TT-S-1732
  • White

Specs

–
Application:

Plumbing

Volume:

32 oz.

Max Pressure (PSI):

12000 (Hydraulic)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.55 out of 20 reviews
84% would recommend this product
4.55
out of 20 Reviews
84% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
0%
3 star
5%
2 star
5%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

the best

the one and only pipe dope i use on natural gas lines commercial and residential. never had a leak or problem. expensive but totally worth it.
VS

Most Liked Negative Review

Too thick/stiff

The brush in the top was bent and the material is too stiff. I have to use my finger to apply it.
Showing 1-10 of 20 reviews

I buy often

Good stuff
sam
ny
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wouldn't recommend

To dry and chalky. Hard to apply
Jarrod
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid company

I used it on threads of my petcock oh 1973 Harley Davidson and many other places. Been using this product for years.
Mack
Palm Harbor,FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Real Tuff works

Real Tuff pipe thread sealant is the only sealant that I trust for oil lines.
Ed
San Rafael CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I used it for the first time and no regrets

I used it for the first time. Didn't have any problem. Needed a little bit of stirring with a small screwdriver to make it uniform. The application brush had couple of loose bristles which I plucked out. No big deal. Product is excellent.
MVK
Mt Laurel, NJ
5 years ago
Was this review helpful to you?

yes i would buy this again

best sealant for all pipe threads
on site repair
cannonville ut.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We love this stuff.

Been using this for years with never a single leak. It reduces friction, so be careful and adjust your torque settings.
NYC Plumbing
New York, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Have been a customer for 10 years GREAT SERVICE at good prices. The BEST customer friendly website I have come across .
Butch
Erie pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

works best
chuck
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not a fan.

Paste sealant -- a mistake. Replaced it with "blue" monster liquid sealant with PTFE.
Jose in DC
Natonal Capital Region
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What color is it? Is it white?

Asked by Matt 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes, the manufacturer lists that item as white.

Was this review helpful to you?

Q: Is this OK for potable water applications?

Asked by David 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes it is.

Was this review helpful to you?

Q: I am replacing a threaded sight glass fitting on my HVAC oil fired furnace heat exchanger that is stainless steel. When I removed the original fitting, I noticed a white "pipe thread sealant" had been applied from the factory. Will the "Real Tuff" work for my application?

Asked by Jbow 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no that high pressure.

Was this review helpful to you?

Q: Does this act as a glue? Just want to be sure I can easily unscrew the connections.

Asked by Ian 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, it is a non-curing thread sealant. You can easily disassemble connections after applying.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy