Apply to be a TradeMaster!
Main product image of 5 lb. Glug Crystal Drain Opener
Magnifying glass
Hover image to zoom
5 lb. Glug Crystal Drain Opener
Magnifying glass
Hover image to zoom
20415 has been discontinued
Discontinued February 18, 2012
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
White

Description

Glug can be used for both emergency and preventive maintenance treatments of clogged or slow moving drains and waste lines. Safe for septic systems when used as directed. Contains no phosphates or aluminum. Hot water formula will not solidify in drains.

Features:
  • Powerful action, non-acid crystals clear sluggish drains and prevent clogging.
  • Leaves no offensive after-odor.
  • Works fast on sluggish drains caused by grease, hair, soap scum, food scraps and other organic materials.
  • Harmless to most metal and plastic pipe, valves and fittings.
  • Suitable for consumer sales.
  • Avoid contact with aluminum utensils, acrylic and fiberglass bathtubs, basins and surfaces.
  • Not for use with garbage disposals.
  • All glug products come with a child-resistant safety cap.
NOTE: Not to be used for clogged toilet bowls or completely stopped drains

Specs

Application:

Plumbing

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.94 out of 34 reviews
100% would recommend this product
4.94
out of 34 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 34 reviews

Excellent Product

This is an excellent product for unclogging, clogged drains.
Bluelight
Baton Rouge, Louisiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An army of little pac-mans

...chomping through the drainpipes eating up all organic matter with a vengence. That is my mental image of this product. I filled a greasy black iron skillet with hot water and a Tsp of GLUG and saw it up close. It ate the grease in under a minute and does the same in the pipes. Great stuff. I put a cup down the kitchen sink every month now.
Bob the Tinknocker
Round Lake, Il.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfectly clear drain, better than ever

Excellent for beginning or minor clogs. Solution had to be repeated 3 times at 4oz before final and best results.
DellaquilaC
Brooklyn NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

I Have been using Glug for many years and have found absolutely essential for periodically cleaning the drains. Best product of its kind that I have ever used.
Tony
CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glug does the job!

I had a clogged kitchen sink and my plumber used Glug. He plunged after using it and it cleared the problem. He recommended I buy some to keep on hand and put half a canister in the drain once a month to keep everything free flowing. If it's good enough for a plumber, it's good enough for me!
No1bookmark
Northeast Pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

This is my first time ordering from Supply House. I received my order 16 oz. Glug Drain Opener on time. The product works great; and the price was excellent. I'm going to order it again from only Supply House.
Lisa
New York, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

This stuff really does the job. Much better than most drain cleaners!
WCF
Coralville, IA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glug glug glug!!!

I had to deal with a slow running shower drain in the basement of a 65 year old house. I used about a bottle and a half over a months time. The drain runs like new. Made me feel like a genius!
The owner of the house
McKees Rocks, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Preventative Maintenance

My plumber advised me to use this on my kitchen pipes every other month to avoid service calls. Works great.
AJP
Orlando, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best drain opener ever!

My parents tuned me on to this drain opener. This is the best out there in my opinion. I really works. A plumbers best kept secret!
Lena
Warren, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this safe and effective for bath tubs?

Asked by Roger 13 years ago

Add your answer

* Required Field
-

It is amazing for bath tubs!!!!  Best drain opener I have ever used.  Just pour some crystals down the drain and then your boiling water.  So simple, and the drain clears in seconds.  Just don't breathe in the steam when you add the water.  Seriously, HIGHLY recommended!!!

Was this review helpful to you?
- Ludwig

Extremely....fantastic....great on all grease/hair clogs

Was this review helpful to you?