Apply to be a TradeMaster!
Main product image of Plastic Poxy Epoxy - 4 oz.
Magnifying glass
Hover image to zoom

Plastic Poxy Epoxy - 4 oz.

Brand:
Hercules
SKU:
25531
Rating:
(1)
Q&A:
(0)
Plastic Poxy Epoxy - 4 oz.
Magnifying glass
Hover image to zoom
$12.13 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Fast acting, single stick, patented combination of epoxy resin and hardener mixes quickly and easily.

Product Features:
  • Seals, mends, bonds, repairs most plastics - including ABS, PVC and CPVC pipe and fittings.
  • Resistant to many acids, caustics, fuel oil, gasoline and other solvents.
  • Fully hardens in 40 minutes.
  • Can be used on applications subject to temperatures of 250º F for extended periods.
  • Compression strength to 12,000 psi; shear tensile strength to 800 psi.
  • When cured, may be drilled, sanded, filed and painted.
NOTE: Not for use on polyethylene, polypropylene, polystyrene, and polybutylene.

Specs

–
Application:

Plumbing

Volume:

4 oz.

Max Temp (F):

250°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hope I don't have to use it

A large stick, bigger than you might find in a large box retail store, it is soft and pliable - not dried out.
Michael
Micanopy, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy