Apply to be a TradeMaster!
Main product image of Pro Poxy20 Epoxy - 4 oz.
Magnifying glass
Hover image to zoom

Pro Poxy20 Epoxy - 4 oz.

Brand:
Hercules
SKU:
25515
Rating:
(16)
Q&A:
(0)
Pro Poxy20 Epoxy - 4 oz.
Magnifying glass
Hover image to zoom
$8.35 each
In Stock
In Stock
Get 311 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
Product Features:
  • Pro Poxy20 makes steel-reinforced repairs in just 20 minutes!
  • Seals, mends, bonds, and repairs almost anything--even under water
  • Single stick two-part epoxy compound mixes quickly and easily and adheres to metals, masonry, wood, glass, ceramics and some plastics
  • Can be applied to damp or wet surfaces
  • Withstands temperatures to 300º F
  • Resistant to many acids, caustics, fuel oil gasoline and other solvents
  • Compression strength 18,000 psi, tensile strength 6,000 psi
  • When cured in 20 minutes, may be drilled, sanded, filed and painted
  • Conforms to NSF Standard 61 and is safe for use with potable water

Specs

–
Application:

Plumbing

Volume:

4 oz.

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

I highly recommend this product.

This product was recommended by my plumber. I bought it, tried it, and recommend it. Used it on a 125 year old cast iron pipe.
sealer
Methuen, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well on swimming pool skimmer throats on gunite pools

I used it on couple of swimming pool skimmer throats that were drawing dye (leaking) In 70-80* you have about 10 min before its to stiff to use. Its a medium gray color and better consistency than Pool Putty brand. I reordered it
Bigpoppapoolman
Memphis
2 years ago
Was this review helpful to you?

PROPOXY

Propoxy is a wonderful product! So many uses for so many different items. I broke a large, expensive garden pot and I was able to repair it back into use with the help of propoxy. Love Propoxy!
DMK
La Habra, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes ,It's a great fix, Strong and fast drying !

I used it to repair the bottom of a house trap ! The bottom of the Cast iron was rotted out !
Doc.
Ma.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It Works

We use this to seal up holes. It works.
Procurement Guru
Avon Lake, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!!!

Saved us in a bind!!!! Great emergency use product, I'd highly recommend every technician to carry this product, it will definitely help in an emergency!!!
Tony
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good

very good
Jim
rochester
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would keep on buying

has many uses
upfitter
nyny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

for sure

unbelievable.... nobody believed this product could work ..
loops
holler
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is great for ART projects!

I LOVE this brand and THIS particular product most --better than the light stuff --this really hardens like steel And this was the best price on-line!
Joyster
St Louis Mo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy