Apply to be a TradeMaster!
Main product image of Blot-O-Plus Fuel Oil Absorber (shaker top can) - 19 oz.
Magnifying glass
Hover image to zoom

Blot-O-Plus Fuel Oil Absorber (shaker top can) - 19 oz.

Brand:
Hercules
SKU:
35155
Rating:
(0)
Q&A:
(0)
Blot-O-Plus Fuel Oil Absorber (shaker top can) - 19 oz.
Magnifying glass
Hover image to zoom
35155 has been discontinued
Discontinued April 2, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Volume
19 oz.
Product Highlight: Max Temp (F)
350°F Max Temp
Product Highlight: Color
Gray

Description

–
Fuel absorber for cleaning up spills and leaks of gasoline, fuel, oil, water and many other liquids. Highly absorbent material absorbs eight times its volume of fuel oil. This product is not powder-based, and will not leave dust particles in the air. Sweet fragrance helps eliminate odors.

Specs

–
Product Type:

Cleaner

Application:

Maintenance

Volume:

19 oz.

Max Temp (F):

350°F

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need