Apply to be a TradeMaster!
Main product image of 8 oz. Medium Body, Medium Set PVC Cement (Clear)
Magnifying glass
Hover image to zoom

8 oz. Medium Body, Medium Set PVC Cement (Clear)

Brand:
Hercules
SKU:
60013
Rating:
(24)
Q&A:
(0)
8 oz. Medium Body, Medium Set PVC Cement (Clear)
Magnifying glass
Hover image to zoom
$9.25 each
In Stock
In Stock
Get 250 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
PVC Cement, Blue Label, Low VOC - Clear, Medium Body, Medium Set

For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 6" diameter. Schedules 40 and 80. Meets ASTM D2564.

Note: Dauber in cap

Specs

–
Volume:

8 oz.

Cement Color:

Clear

VOC Level:

510 gpl

Application:

PVC

Schedule 40

Schedule 80

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.5 out of 24 reviews
91% would recommend this product
4.5
out of 24 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
8%
3 star
4%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

I would buy this again, thank you.

I have not had time to use this product but I have used this product before and as always, Supply House products are great and I always will use them.
VS

Most Liked Negative Review

Not slow setting

I bought this glue on the recommendation it would be slow setting but it's really just about as fast setting as the Oatey Regular Clear. But as a glue its fine.
Showing 1-10 of 24 reviews

Great Product at a Great Price

We use this every day in the irrigation business. Have not had any issues with it. Works as it should and it is a great price.
Irrigation Tech
Central Florida
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

PVC cement is a quality product, and would buy it again
Dennis
NEW YORK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend

Very good glue, better than oatley.
Mh
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

been using this product for years and now Supply House is the only place i can get it and at a great price
Big H
Madison VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Performs as expected

Performs as expected
Mark C
Hamilton AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

works good
buddy
colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old glue

The glue was old and hard to work with. It went into th trash.
JJW
Las Vegas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent company

Very good
Humberto
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff as expected

I love one stop shopping, I hate driving around and hanging out in front of counters to find something I need isn't in stock. The Supply House delivers my needs fast, and No Regrets At All
Ed
Marshfield Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place great prices fast shipping

I order whatever I can from there.
Dirtbag
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy