Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Chemicals & Compounds
Hand Cleansers
Hercules for Hands Anti-Bacterial Hand Cleaning Towels (12" x 10" POP Display of 30 Tubs)
Brand:
Hercules
SKU:
45333T
Rating:
(2)
Q&A:
(0)
Hover image to zoom
45333T has been discontinued
Discontinued February 2, 2012
This product has been discontinued.
MANUALS (3)
Product Specifications
Material Safety Data Sheet
OSHA
Product Specifications
Material Safety Data Sheet
OSHA
Direct Replacement:
Hercules Multi-Purpose Jobsite Wipes
Brand:
Hercules
SKU:
45333
(2)
Order by
today
, receive 71 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Features:
Pre-moistened towels made of high strength non-woven cloth material.
Chemically saturated with a unique, very effective but mild, heavy duty cleaning liquid.
Contains triclosan which is an effective, quick acting anti-bacterial agent.
User friendly alternative to abrasive type hand cleaning products.
Requires no water, no rinsing, dries immediately and leaves no residue.
Removes industrial paints, epoxy and polyester resins, lubricants, adhesives, tar, printer's inks, sealants, grease, oils, grime, caulks, flux and other stubborn soils.
Hide Description
Specs
–
Application:
Accessory
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.5
out of 2 reviews
100%
would recommend this product
4.5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
yes
works great
jj
Massachusetts
11 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
would by again
we use them to clean our hands and tools when doing kitchen hood systems
mike
CA.
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video