Apply to be a TradeMaster!
Main product image of Hercules Multi-Purpose Jobsite Wipes
Magnifying glass
Hover image to zoom

Hercules Multi-Purpose Jobsite Wipes

Brand:
Hercules
SKU:
45333
Rating:
(2)
Q&A:
(0)
Hercules Multi-Purpose Jobsite Wipes
Magnifying glass
Hover image to zoom
$22.25 each
In Stock
In Stock
Get 167 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Hercules Multi-Purpose Jobsite Wipes stand up to stubborn grime and debris and deliver superior cleaning power for the most demanding jobs - no water, scrubbing or rinsing required. Made of highly durable, non-woven cloth, Hercules Jobsite Wipes are specifically formulated for and preferred by contractors, making them ideal in the plumbing and construction industries.Behold the power of Hercules, products built to last and trusted by plumbers to withstand even the toughest conditions.


Key Features & Benefits

  • 70 pre-moistened 12 in. x 10 in. jobsite cleaning towels
  • Clean tools and surfaces such as steel, aluminum, laminate, wood and more
  • Require no water, scrubbing or rinsing
  • Great for plumbing, heating, auto, truck repair, farms, gardens, factories, machinery and more
  • Remove lubricants, wet sealants and caulk, flux, grease, oil, grime and other stubborn soils
  • Effective in cleaning machinery and other types of equipment
  • Non-abrasive material will not leave scratches or marks on surfaces
  • High strength non-woven cloth will not shred or tear in use
  • Contain no harsh solvents or chemicals
  • Formulated for and preferred by plumbers and contractors

Specs

–
Scent:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

works great
jj
Massachusetts
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would by again

we use them to clean our hands and tools when doing kitchen hood systems
mike
CA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy