Shop Resideo Sale
Main product image of 8 oz. Regular Body, Medium Set PVC Cement (Clear)
Magnifying glass
Hover image to zoom

8 oz. Regular Body, Medium Set PVC Cement (Clear)

Brand:
Hercules
SKU:
60053
Rating:
(4)
Q&A:
(0)
8 oz. Regular Body, Medium Set PVC Cement (Clear)
Magnifying glass
Hover image to zoom
$10.44 each
In Stock
In Stock
Get 47 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
PVC Cement, Pink Label, Low VOC - Clear, Regular Body, Medium Set

For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 4" diameter. Schedule 40.Meets ASTM D2564.

Note: Dauber in cap

Specs

–
Volume:

8 oz.

Cement Color:

Clear

VOC Level:

510 gpl

Application:

PVC

Schedule 80

Schedule 40

Body Type:

Regular
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
Response by Tue

You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Product was fine, getting to it was torture

Cap wouldn't come off! tried banging it, wrenching it, bhot water, and finally mineral spirits. I was afraid the soft body of the container would split before I got it open.
G
NY, NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small Jobs, Pool Plumbing

I keep coming back to these for small jobs. It's the perfect size where you'll use it all up on one job, like pool plumbing modification. Plenty to complete job but no/little waste. Love the performance and consistency- it sets so fast. A few secs holding pipe/fitting and no push-out. Locally available glues tend to be slower setting, I guess allowing for imperfect joints that have to be "fudged" during make-up. After cutting your pieces, I find it helps to remove any rough edge with a small foam sanding block- seems to help with questionable pipe getting hung up in the hub as it sets. Clean/glue as usual, esp on pool plumbing.. I am old school- products catering to pool service aren't for me. Clean, -then- glue your PVC. :-) As always, Supply House delivers with super service!
Paul S.
Reading, PA
7 years ago
Was this review helpful to you?

Just as described

No question of fittings or pipe "pushing out." Clean and apply cement, push together, hold a few seconds, and you're *done.*
Paul S.
Reading, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Perfect. Works as intended. Good price.
Bozo
Des Moines, IA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?