Apply to be a TradeMaster!
Main product image of PRO1T20 20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

PRO1T20 20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
PRO1T20
Rating:
(1)
Q&A:
(0)
PRO1T20 20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$5.91 each
In Stock
In Stock
Get 170 Mon, Nov 23
Order by today, receive Monday

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core covered in braided stainless steel wire, these connectors go above and beyond what?s required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.
  • Braided stainless steel -Lengths range from 12" to 30"
  • Ample inside diameter for high flow capacity
  • Won't kink or crease, even in the tightest of spaces
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 ad CSA B125
  • 10-year warranty

Specs

–
Length (Inches):

20"

Application:

Toilet

Connection Type:

Compression x Ballcock

Size:

3/8" x 7/8"

Type:

Braided

Flexible

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Application
Connection Type
Size
Type
20"
Toilet
Compression x Ballcock
3/8" x 7/8"
Braided
Flexible
20"
Toilet
Compression x Ballcock
3/8" x 7/8"
Braided
Flexible
20"
Toilet
Compression x Ballcock
3/8" x 7/8"
Braided
Flexible

You May Also Need

PRO1F20 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F20
Fluidmaster

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fluidmaster Water supply lines are the best!

These supply lines have the best build quality, all stainless. I've only had one leaker, I've used this brand for over 25 some years, Fluidmaster cover me. Please note, every supply line on the market is met as a one time use, too many people use supply lines over and over again.
Simple Plumber
Seattle WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy